Order Entry
Belgium
ContactUsLinkComponent
Tork PeakServe® H5 Large Recessed Cabinet Adapter for Hand Towels
Tork PeakServe® H5 Large Recessed Cabinet Adapter for Hand Towels
Catalog # SCAA552512
Supplier:  Essity
New Product
undefined
Tork PeakServe® H5 Large Recessed Cabinet Adapter for Hand Towels
Catalog # SCAA552512
Supplier:  Essity
New Product

Specifications

  • For:
    Tork PeakServe® Continuous™ hand towels
  • Colour:
    White
  • Description:
    Paper hand towel adaptor, 96×365×519 mm (W×D×H)

Specifications

About this item

Tork PeakServe® large, recessed cabinet adapter for hand towels H5, high capacity, elevated design.

  • Say goodbye to paper towel runouts with this easily refillable system that increases capacity by up to 40%

  • Cut refill time in half with a high-capacity system that holds 1230 paper towels
  • Avoid renovations with this ADA-compliant Tork PeakServe® adapter, which fits inside a pre-existing recessed unit
  • Eliminate long queues in high-traffic washrooms, as paper towels are dispensed in just three seconds
  • Material: Plastic

    Colour: White

    Suitable for H5 refills from Tork

Say goodbye to long queues and paper towel run-outs in high-traffic washroom, thanks to the Tork PeakServe® large recessed cabinet adapter for hand towels. Easily install the adapter into an existing cabinet in less than five minutes and speed up washroom queues with the fast dispensing of the Tork PeakServe® Continuous™ hand towel system. The system also increases paper towel storage with handy refill bundles that are compressed by 50%.