Order Entry
Belgium
ContactUsLinkComponent
Tork PeakServe® H5 Small Recessed Cabinet Paper Hand Towels Adaptor
Tork PeakServe® H5 Small Recessed Cabinet Paper Hand Towels Adaptor
Catalog # SCAA552511
Supplier:  Essity
New Product
undefined
Tork PeakServe® H5 Small Recessed Cabinet Paper Hand Towels Adaptor
Catalog # SCAA552511
Supplier:  Essity
New Product

Specifications

  • For:
    Tork PeakServe® Continuous™ hand towels
  • Colour:
    White
  • Description:
    Paper hand towel adaptor, 96×365×450 mm (W×D×H)

Specifications

About this item

Tork PeakServe® small recessed cabinet paper hand towels adaptor H5, high capacity, elevated design.

  • Avoid paper hand towel runouts - our system can increase capacity by up to 40% and can be refilled any time

  • Cut refill time in half with this high-capacity system that holds 1000 paper towels
  • Avoid renovations with this ADA-compliant paper hand towel adaptor, which fits inside an existing recessed unit
  • Say goodbye to long queues in high-traffic washroom - these hand towels are dispensed in three seconds
  • Material: Plastic

    Suitable for H5 refills from Tork

Avoid extensive washroom renovations with this paper hand towel adaptor. This versatile design fits a range of cabinets, including existing recessed units, and can be installed in under five minutes, saving time and money. Plus, the system increases capacity by up to 40%, so there is less chance of paper towels running out in high-traffic washrooms. Towels dispense smoothly in three seconds with no tearing, ensuring a good flow of traffic all day long.