Order Entry
Belgium
ContactUsLinkComponent
Perfection and Performance Laboratory Underbench Freezers, SFTvh and SFTsg
Perfection and Performance Laboratory Underbench Freezers, SFTvh and SFTsg
Supplier:  Liebherr
New Product
Certificates
undefined
Perfection and Performance Laboratory Underbench Freezers, SFTvh and SFTsg
Supplier:  Liebherr
New Product

Specifications

  • Catalog No:
  • LIEBSFTSG1501_740
  • LIEBSFTVH1501
  • LIEBSFTSG1501
  • Model:
  • SFTsg 1501 740
  • SFTvh 1501
  • SFTsg 1501
  • Refrigerant:
  • R 600a
  • R 600a
  • R 600a
  • Display:
  • Monochrome-display, touch buttons
  • 2,4" touch and swipe colour display
  • Monochrome-display, touch buttons
  • Defrost:
  • Manual
  • Automatic
  • Manual
  • Alarm:
  • Visual and audible
  • Visual and audible
  • Visual and audible
  • Electrical:
  • ~220 - 240 V, 2,0 A
  • ~220 - 240 V, 2,0 A
  • ~220 - 240 V, 2,0 A
  • Shelves/drawers:
  • 3 freezer drawers
  • 3 freezer drawers
  • 2 wire shelves plastic-coated
  • Door type:
  • Steel
  • Steel
  • Steel
  • Door lock:
  • Mechanical
  • Mechanical
  • Mechanical
  • Access ports:
  • 1ר 10 mm
  • 1ר 10 mm
  • 1ר 10 mm
  • Lamp:
  • LED ceiling
  • Weight:
  • 40 kg (gross)/37 kg (net)
  • 42 kg (gross)/39 kg (net)
  • 37 kg (gross)/34 kg (net)

Specifications

Frequently Bought Together