Order Entry
Belgium
ContactUsLinkComponent
Perfection and Performance Laboratory Underbench Refrigerators, SRTvh and SRTvg
Perfection and Performance Laboratory Underbench Refrigerators, SRTvh and SRTvg
Supplier:  Liebherr
New Product
Certificates
undefined
Perfection and Performance Laboratory Underbench Refrigerators, SRTvh and SRTvg
Supplier:  Liebherr
New Product

Specifications

  • Catalog No:
  • LIEBSRTVG1501
  • LIEBSRTVG1511
  • LIEBSRTVH1501
  • LIEBSRTVH1511
  • Model:
  • SRTvg 1501
  • SRTvg 1511
  • SRTvh 1501
  • SRTvh 1511
  • Display:
  • Monochrome-display, touch buttons
  • Monochrome-display, touch buttons
  • 2,4" touch and swipe colour display
  • 2,4" touch and swipe colour display
  • Defrost:
  • Automatic
  • Automatic
  • Automatic
  • Automatic
  • Alarm:
  • Visual and audible
  • Visual and audible
  • Visual and audible
  • Visual and audible
  • Access ports:
  • 1ר 12 mm
  • 1ר 12 mm
  • 1ר 12 mm
  • 1ר 12 mm
  • Shelves/drawers:
  • 3 wire shelves plastic-coated
  • 3 wire shelves plastic-coated
  • 3 wire shelves plastic-coated
  • 3 wire shelves plastic-coated
  • Door type:
  • Steel
  • Glass
  • Steel
  • Glass
  • Door lock:
  • Mechanical
  • Mechanical
  • Mechanical
  • Mechanical
  • Refrigerant:
  • R 600a
  • R 600a
  • R 600a
  • R 600a
  • Lamp:
  • LED ceiling
  • LED ceiling
  • LED vertical column
  • LED vertical column
  • Sound level:
  • 47 dB(A)
  • 49 dB(A)
  • 43 dB(A)
  • 45 dB(A)
  • Electrical:
  • ~220 - 240 V, 2,0 A
  • ~220 - 240 V, 2,0 A
  • ~220 - 240 V, 2,0 A
  • ~220 - 240 V, 2,0 A
  • Weight:
  • 39 kg (gross), 35 kg (net)
  • 45 kg (gross), 43 kg (net)
  • 37 kg (gross), 33 kg (net)
  • 45 kg (gross), 43 kg (net)

Specifications

Frequently Bought Together