Order Entry
Belgium
ContactUsLinkComponent
BIOS A and BIOS 16 Centrifuges with GreenCool Technology
BIOS A and BIOS 16 Centrifuges with GreenCool Technology
New Product
Certificates
undefined
BIOS A and BIOS 16 Centrifuges with GreenCool Technology
New Product

Specifications

  • Catalog No:
  • 521-4492
  • 521-4491
  • 521-4490
  • 521-4489
  • 521-4488
  • 521-4487
  • Model:
  • SORV75008622
  • SORV75008621
  • SORV75008620
  • SORV75008617
  • SORV75008614
  • SORV75008612
  • Type:
  • Refrigerated
  • Refrigerated
  • Refrigerated
  • Refrigerated
  • Refrigerated
  • Refrigerated
  • Max. capacity:
  • 10×1000 ml
  • 10×1000 ml
  • 10×1000 ml
  • 8×2000 ml
  • 8×2000 ml
  • 8×2000 ml
  • Max. RCF:
  • 12000 ×g
  • 12000 ×g
  • 12000 ×g
  • 8500 ×g
  • 8500 ×g
  • 8500 ×g
  • Programs:
  • 120
  • 120
  • 120
  • 120
  • 120
  • 120
  • Sound level:
  • 60 dB (A)
  • 60 dB (A)
  • 60 dB (A)
  • 58 dB (A)
  • 58 dB (A)
  • 58 dB (A)
  • Temperature range:
  • –20...+30 °C
  • –20...+30 °C
  • –20...+30 °C
  • –20...+40 °C
  • –20...+40 °C
  • –20...+40 °C
  • Display:
  • Touch screen
  • Touch screen
  • Touch screen
  • Touch screen
  • Touch screen
  • Touch screen
  • Electrical:
  • Single phase
  • 380 - 415 V, 50/60Hz, 3 phase
  • 230 V, single phase
  • 380 - 415 V, 50/60 Hz
  • 200 - 240 V, 50/60 Hz
  • 200 - 240 V, 50/60 Hz
  • W×D×H:
  • 816×990×1015 mm
  • 816×990×1015 mm
  • 816×990×1015 mm
  • 816×990×1015 mm
  • 816×990×1015 mm
  • 816×990×1015 mm
  • Weight:
  • 415 kg
  • 415 kg
  • 415 kg
  • 438 kg
  • 438 kg
  • 415 kg

Specifications

Frequently Bought Together