Order Entry
Belgium
ContactUsLinkComponent
Brady® EXA81 RFID Reader
Brady® EXA81 RFID Reader
Catalog # BRDY321710
Supplier:  Brady
New Product
undefined
Brady® EXA81 RFID Reader
Catalog # BRDY321710
Supplier:  Brady
New Product

Specifications

  • Description:
    Brady® EXA81 RFID reader
  • W×D×H:
    214,4×86×98,5 mm
  • Interfaces:
    Bluetooth® 5.3 class 2; USB-C

Specifications

About this item

The EXA81 turns any smartphone or tablet into a personal radar that can pick up radio signals from all RFID labelled items, assets, tools and equipment within 15 m. Easily select any item and home in with sounds and visuals.

  • Best mobile RFID reading capabilities: read 1000+ items per second within 15 metres

  • Scan anything: read UHF RFID labels from up to 15 metres, and easily scan barcodes, and 2D codes up close
  • No battery swaps: works 24 hours on a single charge
  • Universal mounting: firmly attach any smart device using screws or Quadlock
  • Scan quickly: ergonomic pistol grip with trigger enables fast and easy scanning all day long

Colour: blue, black
Decode capability, 1D: IATA 2 of 5; Matrix 2 of 5; Trioptic
Decode capability, 1D Stacked: Coda block F
Decode capability, 2D: Aztec code
Beam width: 80°
Reading speed: Up to 1000 tags per sec
Max. receive sensitivity: –85 dBm
Operating system: Nordic ID technology IoT platform by Brady®

Great connectivity: compatible with a wide range of smart devices that can be linked wirelessly via Bluetooth 5.3 or with USB-C cable.

Certifications:

CE, ISO 18000-63 (EPC Class 1Gen2v2).

Ordering information:

Two-year warranty.

Delivery:

This product is delivered with EXA81 device, safety and regulation guide and a wrist wrap.