Order Entry
Belgium
ContactUsLinkComponent
EBI 12-TP231 Temperature and Pressure Data Logger for Steam Sterilisation and Process Control, ebro
EBI 12-TP231 Temperature and Pressure Data Logger for Steam Sterilisation and Process Control, ebro
Supplier:  EBRO
Certificates
undefined
EBI 12-TP231 Temperature and Pressure Data Logger for Steam Sterilisation and Process Control, ebro
Supplier:  EBRO

Specifications

  • Catalog No:
  • EBRO1340-6655-EX
  • EBRO1340-6655
  • EBRO1340-6652
  • Model:
  • EBI 12-TP231-EX
  • EBI 12-TP231
  • EBI 12-TP234
  • Sensor:
  • PT1000, class A axial, 1 external temperature probe
  • PT1000, class A axial, 1 external temperature probe
  • PT1000, class A axial, 1 external temperature probe
  • Protection class:
  • IP68
  • IP68
  • IP68
  • Recording intervals:
  • 250 ms - 24 hrs.
  • 250 ms - 24 hrs.
  • 250 ms - 24 hrs.
  • Weight:
  • 90 g
  • 90 g
  • 90 g
  • Data memory - No. of readings:
  • 2×33,440
  • 2×33,440
  • 2×33,440
  • Batteries:
  • Lithium, 3 V user-replaceable
  • Lithium, 3 V user-replaceable
  • Lithium, 3 V user-replaceable

Specifications

Software and readout station

Product Information