Order Entry
Belgium
ContactUsLinkComponent
Orion™ Pro Star DO213 Dissolved Oxygen Bench Meters
Orion™ Pro Star DO213 Dissolved Oxygen Bench Meters
Supplier:  Thermo Orion
New Product
Certificates
undefined
Orion™ Pro Star DO213 Dissolved Oxygen Bench Meters
Supplier:  Thermo Orion
New Product
Limited Time Sale
Select items below are currently on sale

Specifications

  • Catalog No:
  • 662-2509
  • 662-2511
  • 662-2510
  • 662-2512
  • DO range:
  • 0,0 - 600,0% saturation; 0,01 - 90,0 mg/L or ppm
  • 0,0 - 600,0% saturation; 0,01 - 90,0 mg/L or ppm
  • 0,0 - 600,0% saturation; 0,01 - 90,0 mg/L or ppm
  • 0,0 - 600,0% saturation; 0,01 - 90,0 mg/L or ppm
  • DO resolution:
  • 0,1, 1% saturation; 0,01, 0,1 mg/L or ppm
  • 0,1, 1% saturation; 0,01, 0,1 mg/L or ppm
  • 0,1, 1% saturation; 0,01, 0,1 mg/L or ppm
  • 0,1, 1% saturation; 0,01, 0,1 mg/L or ppm
  • DO accuracy:
  • ±2% saturation; ±0,02 mg/L or ppm
  • ±2% saturation; ±0,02 mg/L or ppm
  • ±2% saturation; ±0,02 mg/L or ppm
  • ±2% saturation; ±0,02 mg/L or ppm
  • Temperature range:
  • −30,0...+130,0 °C
  • −30,0...+130,0 °C
  • −30,0...+130,0 °C
  • −30,0...+130,0 °C
  • Temperature resolution:
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • Temperature accuracy:
  • ±0,3 °C
  • ±0,3 °C
  • ±0,3 °C
  • ±0,3 °C
  • No. of channels:
  • 1
  • 1
  • 1
  • 1
  • Display:
  • 7” high resolution colour graphic LCD
  • 7” high resolution colour graphic LCD
  • 7” high resolution colour graphic LCD
  • 7” high resolution colour graphic LCD
  • Outputs:
  • 1 USB-A port for USB flash drive; 1 export port for computer or compact ink printer
  • 1 USB-A port for USB flash drive; 1 export port for computer or compact ink printer
  • 1 USB-A port for USB flash drive; 1 export port for computer or compact ink printer
  • 1 USB-A port for USB flash drive; 1 export port for computer or compact ink printer
  • Power supply:
  • 100 - 240 VAC, 50 - 60 Hz, 9 DC adapter, 2,0 A
  • 100 - 240 VAC, 50 - 60 Hz, 9 DC adapter, 2,0 A
  • 100 - 240 VAC, 50 - 60 Hz, 9 DC adapter, 2,0 A
  • 100 - 240 VAC, 50 - 60 Hz, 9 DC adapter, 2,0 A
  • Data logging - log function:
  • 10000 data sets with time and date
  • 10000 data sets with time and date
  • 10000 data sets with time and date
  • 10000 data sets with time and date
  • Dimensions:
  • 218,9×153,2×91,33 mm
  • 218,9×153,2×91,33 mm
  • 218,9×153,2×91,33 mm
  • 218,9×153,2×91,33 mm
  • Weight:
  • 1 kg
  • 1 kg
  • 1 kg
  • 1 kg

Specifications

Frequently Bought Together