The Thermo Scientific™ Orion™ Pro Star PH211 pH bench meter is designed to provide accurate, reliable electrochemistry testing. Featuring an intuitive interface, enhanced data reporting and robust functionality, the Orion™ Pro Star PH211 meter delivers advanced performance in a modern and simplified package.
Large 7" high-resolution colour display
- Responsive capacitive touchscreen operable with gloves
- Angled display to help ensure ergonomic viewing
- Streamlined, easy to operate user interface
- Vertical meter orientation helps optimise bench space
- Supports GLP compliance
- Stores 20 calibration logs per parameter with date and time
- Stores 10000 data log sets with date and time
- Outputs to a printer, computer, or USB flash drive for long-term data retention
- Inputs sample ID with optional USB barcode scanner, USB keyboard, or USB mouse
- Meter-controlled and meter-powered stirrer probe
The Orion™ Pro Star PH211 meter features a wide range of parameter capabilities, including pH, mV or ORP with temperature.
Easily control the large seven-inch colour touchscreen display. The Orion™ Pro Star PH211 meter presents a thoughtfully designed interface to give you everything you need at your fingertips. Seamlessly navigate to view measurements, complete calibrations, export data, and more on the crystal clear, high-resolution screen. Equipped with an ergonomic angled display, users can view key details clearly and comfortably. A responsive touchscreen helps ensure optimal usability in a variety of environments, even when a gloved hand is required. Built to meet the needs of your testing preferences, the Orion™ Pro Star PH211 meter empowers flexibility. Choose to view data in a basic, advanced or customised format. The basic format provides a streamlined look at measurements, whereas the advanced layout provides a more detailed view. Alternatively, users can opt to display or hide elements to their liking via a customised layout. Individual measurements can also be viewed in a graph with temperature for measurement versus time studies. Enhance convenience and efficiency with the assistance of optional meter accessories. While conducting measurements, easily input sample identification details using a USB barcode scanner, USB keyboard, or USB mouse. Eliminate the need for magnetic stir plates and bars by adding a one or two meter-controlled stirrer probe to achieve uniform sample stirring.
First-time meter startup is made easy with the Orion™ Pro Star meter. The onscreen setup wizard guides users through important meter and measurement settings, providing onscreen meter tours and guides for calibration, measurements, meter connections, electrode stand assembly, and pH electrode usage. Guided calibrations offer step-by-step instructions to assist users with performing calibrations correctly, helping to ensure accurate, reliable and reportable measurements. The meter’s calibration log saves, displays and exports up to 20 calibrations per parameter with date and time stamps. Calibration logs are filterable by user and exportable by date range, or all at once. Measurements can easily be saved to the data log for long-term data retention with the Orion™ Pro Star meter. The data log saves, displays and exports up to 10000 data sets with date and time stamps. Individual data log sets offer extensive measurement information organised into an easy-to-read onscreen list format. Data log sets are filterable by user, date and time, or log number, and exportable by date and time range, log number range, or all at once. Methods offer the option to save measurement settings to standardise your analyses and SOPs on the Orion™ Pro Star meter. Up to 10 methods can be saved per parameter and methods can be imported and exported to and from other Orion™ Pro Star bench meters.
The secure mode feature included on the Orion™ Pro Star meter allows up to three administrators and 30 users individual account logins with password protection. Administrators can select from pre-defined user access levels to meter functions. Control access to date and time settings, instrument settings, data logs, and calibration logs, or customise each user’s access level from full access to basic data collection only. Administrators can also export the user list and audit trail to help ensure digital data integrity. Output data logs, calibration logs and methods to a printer, computer, or USB flash drive for long-term data retention on the Orion™ Pro Star meter.
Data can be saved as report files for easy viewing or comma separated value (CSV) files for import into programs like Microsoft Excel. Exported files can be customised to include all data, advanced data, intermediate data or basic data only, allowing each user to obtain the exact information they need. The Orion™ Pro Star meter also offers bidirectional communication with remote commands for meters interfacing with computer programs, including LIMS, HyperTerminal, PuTTY, and additional data collection software. For pH calibrations, the Orion™ Pro Star meter provides the option to perform flexible one- to five-point calibrations or set a required number of calibration points from one to four. Users may also input adjustable slope guidance with the option to define Excellent, Fair and Bad slope ranges to facilitate an easier understanding of calibration results.
The electrode stand included with the Orion™ Pro Star meter facilitates secure, smooth movement of electrodes into and out of solutions. A weighted base provides flexible placement of the stand in proximity to the meter. Numerous electrode holder options secure a wide range of electrode types. Built-in side channels allow electrode cables to be neatly organised inside of the stand.
CE, UKCA, TUV 3-1, FCC Class A.
Two-year meter warranty.
- Catalog No:
- 662-2499
- 662-2502
- 662-2504
- 662-2505
- 662-2500
- 662-2501
- 662-2503
- pH range:
- −2,000 - +20,000
- –2000,0 - +2000,0 mV (mV/ORP)
- −2,000 - +20,000
- −2,000 - +20,000
- −2,000 - +20,000
- −2,000 - +20,000
- −2,000 - +20,000
- pH resolution:
- −2,000 - +20,000
- 0,1, 0,01 or 0,001
- 0,1, 0,01 or 0,001
- 0,1, 0,01 or 0,001
- 0,1, 0,01 or 0,001
- 0,1, 0,01 or 0,001
- 0,1, 0,01 or 0,001
- pH accuracy:
- ±0,002
- ±0,002
- ±0,002
- ±0,002
- ±0,002
- ±0,002
- ±0,002
- pH calibration:
- 1 - 5 points
- 1 - 5 points
- 1 - 5 points
- 1 - 5 points
- 1 - 5 points
- 1 - 5 points
- 1 - 5 points
- mV range:
- −2000,0 - +2000,0 mV (mV/ORP)
- –2000,0 - +2000,0 mV (mV/ORP)
- –2000,0 - +2000,0 mV (mV/ORP)
- –2000,0 - +2000,0 mV (mV/ORP)
- –2000,0 - +2000,0 mV (mV/ORP)
- –2000,0 - +2000,0 mV (mV/ORP)
- –2000,0 - +2000,0 mV (mV/ORP)
- mV resolution:
- 0,1 mV (mV/ORP)
- 0,1 mV (mV/ORP)
- 0,1 mV (mV/ORP)
- 0,1 mV (mV/ORP)
- 0,1 mV (mV/ORP)
- 0,1 mV (mV/ORP)
- 0,1 mV (mV/ORP)
- mV accuracy:
- ±0,2 mV or ±0,05% of the reading, whichever is greater (mV/ORP)
- ±0,2 mV or ±0,05% of the reading, whichever is greater (mV/ORP)
- ±0,2 mV or ±0,05% of the reading, whichever is greater (mV/ORP)
- ±0,2 mV or ±0,05% of the reading, whichever is greater (mV/ORP)
- ±0,2 mV or ±0,05% of the reading, whichever is greater (mV/ORP)
- ±0,2 mV or ±0,05% of the reading, whichever is greater (mV/ORP)
- ±0,2 mV or ±0,05% of the reading, whichever is greater (mV/ORP)
- mV calibration:
- 1 point (mV/ORP)
- 1 point (mV/ORP)
- 1 point (mV/ORP)
- 1 point (mV/ORP)
- 1 point (mV/ORP)
- 1 point (mV/ORP)
- 1 point (mV/ORP)
- Temperature range:
- −30,0...+130,0 °C
- −30,0...+130,0 °C
- −30,0...+130,0 °C
- −30,0...+130,0 °C
- −30,0...+130,0 °C
- −30,0...+130,0 °C
- −30,0...+130,0 °C
- Temperature resolution:
- 0,1 °C
- 0,1 °C
- 0,1 °C
- 0,1 °C
- 0,1 °C
- 0,1 °C
- 0,1 °C
- Temperature accuracy:
- ±0,3 °C
- ±0,3 °C
- ±0,3 °C
- ±0,3 °C
- ±0,3 °C (±0,5 °F)
- ±0,3 °C
- ±0,3 °C
- Temperature calibration:
- 1 or 2 points
- 1 or 2 points
- 1 or 2 points
- 1 or 2 points
- 1 or 2 points
- 1 or 2 points
- 1 or 2 points
- Display:
- 7” high resolution colour graphic LCD
- 7” high resolution colour graphic LCD
- 7” high resolution colour graphic LCD
- 7” high resolution colour graphic LCD
- 7” high resolution colour graphic LCD
- 7” high resolution colour graphic LCD
- 7” high resolution colour graphic LCD
- Data logging - log function:
- 10000 data sets with time and date
- 10000 data sets with time and date
- 10000 data sets with time and date
- 10000 data sets with time and date
- 10000 data sets with time and date
- 10000 data sets with time and date
- 10000 data sets with time and date
- IP rating:
- IP 54
- IP 54
- IP 54
- IP 54
- IP 54
- IP 54
- IP 54
- Dimensions:
- 218,9×153,2×91,33 mm
- 218,9×153,2×91,33 mm
- 218,9×153,2×91,33 mm
- 218,9×153,2×91,33 mm
- 218,9×153,2×91,33 mm
- 218,9×153,2×91,33 mm
- 218,9×153,2×91,33 mm
- Outputs:
- 1 USB-A port for USB flash drive; 1 export port for computer or compact ink printer
- 1 USB-A port for USB flash drive; 1 export port for computer or compact ink printer
- 1 USB-A port for USB flash drive; 1 export port for computer or compact ink printer
- 1 USB-A port for USB flash drive; 1 export port for computer or compact ink printer
- 1 USB-A port for USB flash drive; 1 export port for computer or compact ink printer
- 1 USB-A port for USB flash drive; 1 export port for computer or compact ink printer
- 1 USB-A port for USB flash drive; 1 export port for computer or compact ink printer
- Input:
- BNC, 8-pin MiniDIN (ATC), reference pin-tip (electrode inputs)
- BNC, 8-pin MiniDIN (ATC), reference pin-tip (electrode inputs)
- BNC, 8-pin MiniDIN (ATC), reference pin-tip (electrode inputs)
- BNC, 8-pin MiniDIN (ATC), reference pin-tip (electrode inputs)
- BNC, 8-pin MiniDIN (ATC), reference pin-tip (electrode inputs)
- BNC, 8-pin MiniDIN (ATC), reference pin-tip (electrode inputs)
- BNC, 8-pin MiniDIN (ATC), reference pin-tip (electrode inputs)
- No. of channels:
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- Parameters:
- pH, mV or ORP with temperature
- pH, mV or ORP with temperature
- pH, mV or ORP with temperature
- pH, mV or ORP with temperature
- pH, mV or ORP with temperature
- pH, mV or ORP with temperature
- pH, mV or ORP with temperature
- Calibration:
- 20 per parameter with time and date (calibration log)
- 20 per parameter with time and date (calibration log)
- 20 per parameter with time and date (calibration log)
- 20 per parameter with time and date (calibration log)
- 20 per parameter with time and date (calibration log)
- 20 per parameter with time and date (calibration log)
- 20 per parameter with time and date (calibration log)
- Weight:
- 1 kg
- 1 kg
- 1 kg
- 1 kg
- 1 kg
- 1 kg
- 1 kg