Solid phase extraction cartridges, Bond Elut™ Plexa
About this item
The water-wettable, hydroxylated exterior allows excellent flow, even with biological fluids. A gradient of polarity on the polymer surface shunts small analytes to the more hydrophobic centre of the polymer bead, where they are retained prior to the washing and elution steps. Plexa provides these performance enhancements due to a unique polymeric architecture with a non-retentive, hydroxylated, amide-free surface and a non-polar PS/DVB core for retaining small molecules.
- Fast flow, reproducible performance
- Improved extract cleanliness minimises sample matrix interferences
- Non-polar retention mechanism
Binding of proteins and lipids on the polymer surface is minimised, resulting in cleaner samples and reduced matrix interference. Plexa is ideal for high-throughput tests requiring validated performance with minimal method development. The standard non-polar retention mechanism is applicable to almost any analyte type. The performance features operate at the sample loading step, making them largely method independent.
11 Options Available Below
Product Details & Documents
The water-wettable, hydroxylated exterior allows excellent flow, even with biological fluids. A gradient of polarity on the polymer surface shunts small analytes to the more hydrophobic centre of the polymer bead, where they are retained prior to the washing and elution steps. Plexa provides these performance enhancements due to a unique polymeric architecture with a non-retentive, hydroxylated, amide-free surface and a non-polar PS/DVB core for retaining small molecules.
- Fast flow, reproducible performance
- Improved extract cleanliness minimises sample matrix interferences
- Non-polar retention mechanism
Binding of proteins and lipids on the polymer surface is minimised, resulting in cleaner samples and reduced matrix interference. Plexa is ideal for high-throughput tests requiring validated performance with minimal method development. The standard non-polar retention mechanism is applicable to almost any analyte type. The performance features operate at the sample loading step, making them largely method independent.
Specifications for Product Family
Specifications
- Catalog No:
- 549-0812
- 549-0813
- 549-0814
- 549-0815
- 549-0816
- 549-0811
- 549-0817
- 549-0839
- 549-0819
- VARI327832
- VARI12281305
- Surface area:
- 550 m²/g
- 550 m²/g
- 550 m²/g
- 550 m²/g
- 550 m²/g
- 550 m²/g
- 550 m²/g
- 550 m²/g
- 550 m²/g
- 550 m²/g
- 550 m²/g
Specifications
Product Family Options
Straight barrel cartridges
Product Information
- PhasePore sizeParticle SizeCapacityBed weightDisponibilitéPrix
- 549-0812Straight barrel cartridgeSpecifications:
Plus
Specifications
Cat. No.549-0812Surface area550 m²/g - 549-0813Straight barrel cartridge, tablessStraight barrel cartridge, tablessPlexa60 Å45 µm1 ml30 mgLog in for availability1 * 100 ST279,00 €Specifications:
Plus
Specifications
Cat. No.549-0813Surface area550 m²/g - 549-0814Straight barrel cartridgeSpecifications:
Plus
Specifications
Cat. No.549-0814Surface area550 m²/g - 549-0815Straight barrel cartridgeSpecifications:
Plus
Specifications
Cat. No.549-0815Surface area550 m²/g - 549-0816Straight barrel cartridgeSpecifications:
Plus
Specifications
Cat. No.549-0816Surface area550 m²/g - 549-0811Straight barrel cartridgeSpecifications:
Plus
Specifications
Cat. No.549-0811Surface area550 m²/g - 549-0817Straight barrel cartridgeSpecifications:
Plus
Specifications
Cat. No.549-0817Surface area550 m²/g - 549-0839Straight barrel cartridgeSpecifications:
Plus
Specifications
Cat. No.549-0839Surface area550 m²/g
Bond Elut™ Jr
Product Information
Mega Bond Elut™ Plexa
Product Information
- PhasePore sizeParticle SizeCapacityBed weightDisponibilitéPrix
- VARI327832Mega Bond Elut™ PlexaSpecifications:
Plus
Specifications
Cat. No.VARI327832Surface area550 m²/g
Other formats
Product Information
- PhasePore sizeParticle SizeCapacityBed weightDisponibilitéPrix
- VARI12281305800 series cartridgeSpecifications:
Plus
Specifications
Cat. No.VARI12281305Surface area550 m²/g
Bond Elut™ 96 round well plates
Product Information
- N° de catalogueFillingDescriptionDisponibilitéPrix
Bond Elut™ 96 square well plates
Product Information
- N° de catalogueDescriptionFillingDisponibilitéPrix
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



