Order Entry
Belgium
Orders LinkContactUsLinkComponent
Clamp base, flexible

Clamp base, flexible

Base, flexible, clamping capacity: 12 - 25 mm, 300 mm, 0,425 kg
Catalog # USBE2672
Supplier:   USBECK Laborgeräte
Clamp base, flexible
Catalog # USBE2672
Clamp base, flexible
Clamp base, flexible

Base, flexible, clamping capacity: 12 - 25 mm, 300 mm, 0,425 kg

Price
45,50 €
Log in for availability
1 * 1 ST
Product Details & Documents

Zinc die-casting and brass, nickel plated.

  • Vinyl coated round jaws
  • Safety base

Ø = 82 mm

Specifications
  • Description:
    Base, flexible, clamping capacity: 12 - 25 mm
  • Length:
    300 mm
  • Weight:
    0,425 kg
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.