Order Entry
Belgium
ContactUsLinkComponent
Power supply, multiple output, AC and DC, AL843A / 120 W
Power supply, multiple output, AC and DC, AL843A / 120 W
Catalog # 139-0406
Supplier:  ELC
undefined
Power supply, multiple output, AC and DC, AL843A / 120 W
Catalog # 139-0406
Supplier:  ELC

Specifications

  • Description:
    Power supply, multiple output (AC/DC), choice of 3 voltages (6 V, 12 V or 24 V), 10 A (max.)
  • Model:
    AL843A
  • Input voltage:
    230 V
  • Output current range/increments:
    10 A at 6 or 12 V, 5 A at 24 V
  • Output voltage range/increments:
    6, 12 or 24 V
  • Power:
    120 W
  • Weight:
    7,4 kg
  • W×D×H:
    285×216×150 mm
  • Pk:
    1

Specifications

About this item

  • DC and AC voltages available simultaneously
  • No common reference
  • DC output is protected by fold-back current limiting
  • AC outputs are protected by auto-reset thermal circuit-breakers
Certifications: RoHS compliant.