VWR®, Work Trousers
Supplier: VWR Collection
Certificates
About this item
Durable trousers made of 65% polyester and 35% sanforized cotton, which prevents the clothing from shrinking in the laundry.
- Waistband with belt loops and button
- Two front and back pockets, large side pocket with press stud, small inside pocket
- Pockets for folding rule and mobile phone
Weight: 245 g/m²
Specifications
- Catalog No:
- 113-07392
- 113-06819
- 113-07382
- 113-07383
- 113-07384
- 113-07385
- 113-06820
- 113-07386
- 113-07387
- 113-07388
- 113-07389
- 113-06818
- 113-07379
- 113-07390
- 113-07380
- 113-07391
- 113-06821
- 113-07381
- 113-06822
- 113-06823
- 113-06824
- Garment application:
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- 65% Polyester and 35% sanforised Cotton
- 65% Polyester and 35% sanforised Cotton
- 65% Polyester and 35% sanforised Cotton
- 65% Polyester and 35% sanforised Cotton
- 65% Polyester and 35% sanforised Cotton
- 65% Polyester and 35% sanforised Cotton
- 65% Polyester and 35% sanforised Cotton
- 65% Polyester and 35% sanforised Cotton
- 65% Polyester and 35% sanforised Cotton
- 65% Polyester and 35% sanforised Cotton
- 65% Polyester and 35% sanforised Cotton
- 65% Polyester and 35% sanforised Cotton
- 65% Polyester and 35% sanforised Cotton
- 65% Polyester and 35% sanforised Cotton
- 65% Polyester and 35% sanforised Cotton
- 65% Polyester and 35% sanforised Cotton
- 65% Polyester and 35% sanforised Cotton
- 65% Polyester and 35% sanforised Cotton
- 65% Polyester and 35% sanforised Cotton
- 65% Polyester and 35% sanforised Cotton
- 65% Polyester and 35% sanforised Cotton
- Weight:
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
Specifications
Frequently Bought Together