Cleanroom Plus Chairs
Product Details & Documents
The Cleanroom Plus chairs are the flagship of the cleanroom seating solutions. They offer excellent cleanroom properties and are equipped with a perfect electrostatic discharge system. Furthermore, these chairs cannot fail to impress with their superb ergonomic design and luxurious level of comfort. Consequently, Cleanroom Plus not only meets the technical requirements but also measures up to the expectations of those who work in cleanrooms every day.
- With a brilliantly polished and wear resistant aluminium 5 star base
- The seat support and backrest cover are both made from sheet steel, making them sturdy and durable
- The synthetic leather, upholstery and upholstery support are permanently bonded using special foam technology to ensure that no particles can be emitted
- The sealed design of the seat and backrest cover means that all the moving parts of the chair’s mechanical system are enclosed so that particles cannot escape
- The smooth, sealed surfaces of the seat and backrest shells prevent swirl even when there is a constant flow of air through the filter system and stop the build-up of particles on the chair
- Available in two versions: Contact backrest or synchronous mechanism with weight regulation
- Seat and backrest height adjustment
On Cleanroom Plus, the seat and backrest shells are made from sheet steel and provide optimum protection against particle emissions. The metal components have a conductive coating and the plastic components are volume conductive. These components are all light grey. The synthetic leather cover, which is also conductive, has non-slip properties and ensures a firm grip even when the user is wearing smooth cleanroom clothing.
Conform to DIN 68877
Air cleanliness classification 3 pursuant to DIN EN ISO 14644-1
Air cleanliness classification 1 pursuant to US Fed. St. 209 E
Provisions of the EU GMP guidelines
Electrostatic discharge measures pursuant to EN 61340-5-1
Certifications: Conform to DIN 68877
Air cleanliness classification 3 pursuant to DIN EN ISO 14644-1
Air cleanliness classification 1 pursuant to US Fed. St. 209 E
Provisions of the EU GMP guidelines
Electrostatic discharge measures pursuant to EN 61340-5-1
Documents
BIMO9161-2571_TDS_EN
Datasheet
Specifications
- Description:Cleanroom Plus 2 chair, made from Skai® ESD synthetic leather upholstery, black, with contact backrest, backrest height: 500 mm
- Height:440 - 565 mm
- Seq:04
- Foot style:Castors
- Foot ring:Without footring (139-0215; sold separately)
- With:-
Accessories
Product Information
- Catalog #AvailabilityPrice
- Height adjustable foot ring (compatible with all models, including All-In-One and Mr. Lab chairs)Height adjustable foot ring (compatible with all models, including All-In-One and Mr. Lab chairs)139-0215Log in for availability1 * 1 ST - 112,00 €
Product Information
- Catalog #AvailabilityPrice
- Height adustable foot ring for Texon
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



