Tools
Supplier: Agilent
Jump to:
About this item
29 Options Available Below
Product Details & Documents
Product Family Options
LC tool kits
Product Information
- AvailabilityPrice
- HEWLG4296-68715Compact tool kit
Wrenches
Product Information
- AvailabilityPrice
- HEWL8710-0510Open end wrench, 1/4" and 5/16"
- HEWL8710-0803Open end wrench, 7/16" and 9/16"
- HEWL8710-0806Wrench, 1/2" and 7/16"
- HEWL8710-0972Open end wrench, 7/16" and 3/8"
- HEWL8710-1534Open end wrench, 4 mm
- HEWL8710-1712Adjustable wrench, 12", for use with regulators
- HEWL8710-1841Open end wrench, 12 mm, 116 mm long
- HEWL8710-1924Open end wrench, 14 mm
- HEWL8720-0010Open end wrench, 9/16" and 5/8"
Screwdrivers
Product Information
- AvailabilityPrice
- HEWL5182-3465Screwdriver, Torx T20
- HEWL5182-3466Screwdriver, Torx T10
- HEWL8710-0899Screwdriver, 3", Pozidriv shaft No. 1 pt
- HEWL8710-0900Screwdriver, 4", Pozidriv shaft No. 2 pt
- HEWL8710-2509Screwdriver, Torx TX8
Pliers and tweezers
Product Information
- AvailabilityPrice
- HEWL8710-0004Needle nose pliers, pointed serrated jaws
- HEWL8710-0007Tweezers, 4-3/4" long
- HEWL8710-0018Truarc pliers
Tube cutters and replacement blades
Product Information
- AvailabilityPrice
- HEWL8710-1707Hi-duty tubing cutter, 1/8 to 1-1/8" OD tubing
- HEWL8710-1708Hi-duty tubing cutter blades
- HEWL8710-1709Tubing cutter, 1/8" to 5/8" OD tubing
- HEWL8710-1930Plastic tubing cutter
- HEWL8710-1931Blades for plastic tubing cutter
- HEWL5190-1442Precision tubing cutter for 1/16" stainless steel tubing
Hex keys
Product Information
- AvailabilityPrice
- HEWL5064-8211Tool kit hex keys, Rheotool (includes 3 hex keys, 4 mm, 1,5 mm, and 9/64" with straight or T-handle plus Rheotool)Tool kit hex keys, Rheotool (includes 3 hex keys, 4 mm, 1,5 mm, and 9/64" with straight or T-handle plus Rheotool)Log in for availability1 * 1 ST
- HEWL8710-0641Hex key set (1,5/2/2,5/3/4 and 5 mm keys, 1090A (5880/90A)Hex key set (1,5/2/2,5/3/4 and 5 mm keys, 1090A (5880/90A)Discontinued-
- HEWL8710-2392Hex key, 4 mm, 15 cm long, T-handleHex key, 4 mm, 15 cm long, T-handleDiscontinued-
- HEWL8710-2393Hex key, 1,5 mm, 10 cm long, straight handle
- HEWL8710-2394Hex key, 9/64", 15 cm long, T-handle
- HEWL8710-2411Hex key, 3 mm, 12 cm long, straight handle
- HEWL8710-2412Hex key, 2,5 mm, 15 cm long, straight handle
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



