Order Entry
Belgium
ContactUsLinkComponent
 
Magnetic hotplate stirrers, C-MAG HS digital series
 :  IKA
 
undefined
Magnetic hotplate stirrers, C-MAG HS digital series
 :  IKA

 

  • Catalog No:
  • 442-0942
  • 442-0943
  • 442-0944
  • Model:
  • C-MAG HS 7 digital
  • C-MAG HS 4 digital
  • C-MAG HS 10 digital
  • Plate dimensions:
  • 180×180 mm
  • 100×100 mm
  • 260×260 mm
  • Max. stirring capacity H₂O:
  • 10 L
  • 5 L
  • 15 L
  • Speed range:
  • 100 - 1500 min⁻¹
  • 100 - 1500 min⁻¹
  • 100 - 1500 min⁻¹
  • W×D×H:
  • 215×330×105 mm
  • 150×260×105 mm
  • 300×415×105 mm
  • Temperature range:
  • 50…500 °C
  • 50…500 °C
  • 50…500 °C
  • Temperature setting accuracy:
  • ±1 K
  • ±1 K
  • ±1 K
  • Heat output:
  • 1000 W
  • 250 W
  • 1500 W
  • Power input/output:
  • 15/1,5 W
  • 15/1,5 W
  • 15/1,5 W
  • Weight:
  • 5 kg
  • 3 kg
  • 6 kg

 

Frequently Bought Together