Order Entry
Belgium
Orders LinkContactUsLinkComponent
Solid phase extraction cartridges, Bond Elut™ PCB

Solid phase extraction cartridges, Bond Elut™ PCB

LRC cartridge, PCB, 3 ml, 1 g
N° de catalogue VARI12105032
Fournisseur:   VARIAN
Solid phase extraction cartridges, Bond Elut™ PCB
N° de catalogue VARI12105032
Fournisseur:  VARIAN
Solid phase extraction cartridges, Bond Elut™ PCB

LRC cartridge, PCB, 3 ml, 1 g

Prix
452,00 €
Log in for availability
1 * 50 ST
Product Details & Documents

Bond Elut™ PCB is a specially designed sorbent which allows for the facile extraction of polychlorinated biphenyl (PCB) compounds from a variety of matrices. Desired analytes can be loaded and eluted using a simple, single solvent method prior to analysis by GC/ECD.

  • Optimised bed mass affording excellent extraction reproducibility
  • Special dual-phase enhances PCB selectivity
  • All extractions can be completed with one solvent to simplify procedures
Specifications
  • Capacity:
    3 ml
  • Description:
    LRC cartridge
  • Bed weight:
    1 g
  • Phase:
    PCB
  • Cat. No.:
    VARI12105032
  • Surface area:
    500 m²/g
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.