Order Entry
Belgium
ContactUsLinkComponent
Media Bottles, tetragonal, with screw cap
Media Bottles, tetragonal, with screw cap
Catalog # GREI952700
Supplier:  Greiner Bio-One
Media Bottles, tetragonal, with screw cap
Catalog # GREI952700
Supplier:  Greiner Bio-One

Specifications

  • Capacity:
    1000 ml
  • Seq:
    03
  • W×D×H:
    92,0x92,0x218,8 mm
  • Pk:
    24

Specifications

About this item

Polyethylene terephtalate (PET), ultra-clear.

  • Thermal stability from –60 to +60°C
  • With graduation
  • Sterile
  • Free of DNase/RNase
  • Non-cytotoxic and non-pyrogenic

Media bottle with screw cap for liquid storage.