Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Function generators

 :   ELC
Function generators
 :  ELC
 
Function generators
Function generators

 

 

A range of function generators for use in the teaching laboratory or for the development and testing of electronic equipment.

  • GF 266, 12 MHz bandwidth:
  • Duty cycle: Adjustable from 10 to 90%
  • Internal or external AM, FM, FSK, and PSK modulation schemes
  • Offset independent of attenuator
  • Internal linear or logarithmic sweep
  • Storage for up to 14 setups and parameters
  • Safety: Class I; IP 30; 50 Ω and TTL output protected up to ± 60 V
  • GF 467F and GF 467AF, 5 MHz bandwidth:
  • External VCF or FM modulation, AM modulation
  • Internal linear or logarithmic sweep, external via BNC socket
  • Offset independent of attenuator
  • Continuously variable duty cycle on all ranges
  • CMos function
  • Safety: Class II; IP 31; 50 Ω and TTL output protected up to ±60 V

GF 266, 12 MHz bandwidth: A Direct Digital Synthesis (DDS) function generator with very high frequency accuracy (0,005%) and low distortion (<0,1%) of the sine waveform.

GF 467F and GF 467AF, 5 MHz bandwidth: Function generator with high waveform quality and reciprocal frequency counter 50 MHz. GF 476AF has a 15 W output capability.

Function generator with high waveform quality and reciprocal frequency counter 50 MHz. GF 476AF has a 15 W output capability.

 

 

  • Catalog No:
  • 139-0424
  • 139-0402
  • 139-0403
  • Display:
  • LCD: 2 lines of 16 characters
  • LED: 5 digits
  • LED: 5 digits
  • Frequency counter range:
  • 0,8 Hz - 100 MHz in 5 automatic ranges
  • 0 - 50 MHz in 8 automatic ranges
  • 0 - 50 MHz in 5 automatic ranges
  • Frequency sweep:
  • Adjustable 10 ms to 10 s
  • Adjustable 10 ms to 5 s
  • Adjustable 10 ms to 5 s
  • Interfaces:
  • RS232 + optional USBRS232 + LABVIEW
  • RS232 + optional USBRS232 + LABVIEW
  • RS232 + optional USBRS232 + LABVIEW
  • Power consumption:
  • 30 VA max.
  • 30 VA max.
  • 30 VA max.
  • Model:
  • GF 266
  • GF 467 AF
  • GF467F
  • Modulation type:
  • AM, FM, PSK, FSK to 800 Hz
  • AM, FM, VCF
  • AM, FM, VCF
  • Waveform:
  • Sine, square, triangle, ramp, pulse
  • Sine, square, triangle, ramp, pulse
  • Sine, square, triangle, ramp, pulse

 

Product Family Options

 

  • Description
    Accuracy
    Frequency
     
     
  • GF 266 direct digital synthesis (DDS) function generator
    ±50 ppm + 10 µHz
    11 µHz - 12  MHz
       
       
    1 * 1 ST
    1 * 1 ST - 679,37 €
    679,37 €
    1 * 1 ST
       679,37 €

     
     
    Specifications
    Cat. No.
    139-0424
    Display
    LCD: 2 lines of 16 characters
    Frequency counter range
    0,8 Hz - 100 MHz in 5 automatic ranges
    Frequency sweep
    Adjustable 10 ms to 10 s
    Interfaces
    RS232 + optional USBRS232 + LABVIEW
    Power consumption
    30 VA max.
    Model
    GF 266
    Modulation type
    AM, FM, PSK, FSK to 800 Hz
    Waveform
    Sine, square, triangle, ramp, pulse
  • GF 467AF function generator with 15 W output
    0,025% ±1 digit (100KHz)
    0,01 Hz - 5 MHz 
       
       
    1 * 1 ST
    1 * 1 ST - 687,00 €
    687,00 €
    1 * 1 ST
       687,00 €

     
     
    Specifications
    Cat. No.
    139-0402
    Display
    LED: 5 digits
    Frequency counter range
    0 - 50 MHz in 8 automatic ranges
    Frequency sweep
    Adjustable 10 ms to 5 s
    Interfaces
    RS232 + optional USBRS232 + LABVIEW
    Power consumption
    30 VA max.
    Model
    GF 467 AF
    Modulation type
    AM, FM, VCF
    Waveform
    Sine, square, triangle, ramp, pulse
  • GF 467F function generator
    0,025% ±1 digit (100KHz)
    0,01 Hz - 5 MHz 
       
       
    1 * 1 ST
    1 * 1 ST - 625,93 €
    625,93 €
    1 * 1 ST
       625,93 €

     
     
    Specifications
    Cat. No.
    139-0403
    Display
    LED: 5 digits
    Frequency counter range
    0 - 50 MHz in 5 automatic ranges
    Frequency sweep
    Adjustable 10 ms to 5 s
    Interfaces
    RS232 + optional USBRS232 + LABVIEW
    Power consumption
    30 VA max.
    Model
    GF467F
    Modulation type
    AM, FM, VCF
    Waveform
    Sine, square, triangle, ramp, pulse