Order Entry
Belgium
ContactUsLinkComponent
Bromocresol green sodium salt ≥95.0% (by HPLC, titration analysis)
Bromocresol green sodium salt ≥95.0% (by HPLC, titration analysis)
Supplier:  TCI
Certificates
undefined
Bromocresol green sodium salt ≥95.0% (by HPLC, titration analysis)
Supplier:  TCI

Specification Test Results

  • Appearance:
    Red to Dark blue to Black powder to crystal
  • Purity (HPLC):
    min. 95.0 area%
  • Purity (Argentmetric Titration):
    min. 95.0 %
  • Absorbance:
    min. 0.25 (5mg/L、pH5.8、615.0 to 617.0 nm)
  • Drying loss:
    max. 3.0 %

Specification Test Results

Related Information

Frequently Bought Together