Order Entry
Belgium
ContactUsLinkComponent
Chenodeoxycholic acid ≥97.0% (by GC)
Chenodeoxycholic acid ≥97.0% (by GC)
Supplier:  TCI
Certificates
undefined
Chenodeoxycholic acid ≥97.0% (by GC)
Supplier:  TCI

Specification Test Results

  • Appearance:
    White to Light yellow powder to crystaline
  • Purity (GC):
    min. 97.0 %
  • Purity (Neutralization titration):
    min. 96.0 %
  • Specific rotation [a]20/D:
    +9.0 to +13.0 deg (C=2, EtOH)
  • Solubility in Methanol:
    almost transparency

Specification Test Results

Related Information

Frequently Bought Together