Order Entry
Belgium
ContactUsLinkComponent
 
 
Sodium deoxycholate ≥98.0% (by titrimetric analysis)
 :  TCI
 
undefined
 
Sodium deoxycholate ≥98.0% (by titrimetric analysis)
 :  TCI

 

  • Appearance:
    White to Almost white powder to crystaline
  • Purity (Nonaqueous Titration):
    min. 98.0 % (calcd.on anh.substance)
  • Specific rotation [a]20/D:
    +40.0 to +44.0 deg (C=2, H2O)
  • Solubility in Water:
    almost transparency
  • Water:
    max. 5.0 %

 

Frequently Bought Together