Order Entry
Belgium
ContactUsLinkComponent
Ferrocene ≥98.0% (by GC)
Flammable
Irritant
Health
Ferrocene ≥98.0% (by GC)
Supplier:  TCI
Certificates
undefined
Flammable
Irritant
Health
Ferrocene ≥98.0% (by GC)
Supplier:  TCI

Specification Test Results

  • Appearance:
    Light yellow to Brown powder to crystal
  • Purity (GC):
    min. 98.0 %
  • Purity (Chelometric Titration):
    min. 97.0 %
  • Melting point:
    173.0 to 177.0 deg-C

Specification Test Results

Related Information

Frequently Bought Together