Order Entry
Belgium
ContactUsLinkComponent
Calcium stearate ≥99.0% (by titrimetric analysis)
Calcium stearate ≥99.0% (by titrimetric analysis)
Supplier:  TCI
Certificates
undefined
Calcium stearate ≥99.0% (by titrimetric analysis)
Supplier:  TCI

Specification Test Results

  • Appearance:
    White to Almost white powder to crystaline
  • Purity (Chelometric Titration):
    min. 99.0 %
  • Stearic acid (composition of fatty acid):
    min. 60.0 %

Specification Test Results

Related Information

Frequently Bought Together