Order Entry
Belgium
ContactUsLinkComponent
Titrators, Karl Fischer, coulometric, TitroLine® 7500 KF Trace
Titrators, Karl Fischer, coulometric, TitroLine® 7500 KF Trace
Supplier:  SI Analytics
Certificates
undefined
Titrators, Karl Fischer, coulometric, TitroLine® 7500 KF Trace
Supplier:  SI Analytics

Specifications

  • Catalog No:
  • 661-0144
  • 661-0143
  • 661-0142
  • 661-0290
  • 661-0141
  • Model:
  • TitroLine® 7500 KF Trace
  • TitroLine® 7500 KF Trace
  • TitroLine® 7500 KF Trace
  • TitroLine® 7500 KF Trace
  • TitroLine® 7500 KF Trace
  • Resolution:
  • 0,1 µg
  • 0,1 µg
  • 0,1 µg
  • 0,1 µg
  • 0,1 µg
  • Display:
  • Graphic TFT display
  • Graphic TFT display
  • Graphic TFT display
  • Graphic TFT display
  • Graphic TFT display
  • Keypad:
  • Front keypad or external USB keyboard TZ 3835
  • Front keypad or external USB keyboard TZ 3835
  • Front keypad or external USB keyboard TZ 3835
  • Front keypad or external USB keyboard TZ 3835
  • Front keypad or external USB keyboard TZ 3835
  • Stirrer connection:
  • Plug and socket connection for magnetic stirrer TM 235/TM 235 KF
  • Plug and socket connection for magnetic stirrer TM 235/TM 235 KF
  • Plug and socket connection for magnetic stirrer TM 235/TM 235 KF
  • Plug and socket connection for magnetic stirrer TM 235/TM 235 KF
  • Plug and socket connection for magnetic stirrer TM 235/TM 235 KF
  • Dosing accuracy:
  • ±3 µg at 10 - 1000 µg / 0,3% at >1 mg
  • ±3 µg at 10 - 1000 µg / 0,3% at >1 mg
  • ±3 µg at 10 - 1000 µg / 0,3% at >1 mg
  • ±3 µg at 10 - 1000 µg / 0,3% at >1 mg
  • ±3 µg at 10 - 1000 µg / 0,3% at >1 mg
  • Dosing volume:
  • 10 µg - 5 mg
  • 10 µg - 5 mg
  • 10 µg - 5 mg
  • 10 µg - 5 mg
  • 10 µg - 5 mg
  • Dosing speed:
  • 2 mg/min
  • 2 mg/min
  • 2 mg/min
  • 2 mg/min
  • 2 mg/min
  • Method storage:
  • 50
  • 50
  • 50
  • 50
  • 50
  • Connections:
  • 2× USB-A, 1× USB-B, 2× RS232
  • 2× USB-A, 1× USB-B, 2× RS232
  • 2× USB-A, 1× USB-B, 2× RS232
  • 2× USB-A, 1× USB-B, 2× RS232
  • 2× USB-A, 1× USB-B, 2× RS232
  • Power supply:
  • 100 - 240 V, 50/60 Hz
  • 100 - 240 V, 50/60 Hz
  • 100 - 240 V, 50/60 Hz
  • 100 - 240 V, 50/60 Hz
  • 100 - 240 V, 50/60 Hz
  • W×D×H:
  • 130×250×80 mm
  • 130×250×80 mm
  • 130×250×80 mm
  • 130×250×80 mm
  • 130×250×80 mm
  • Weight:
  • 1,0 kg
  • 1,0 kg
  • 1,0 kg
  • 1,0 kg
  • 1,0 kg

Specifications

Related Information

Frequently Bought Together