Pipette controller, FastPette™ V2
Electronic pipette controllers, for glass or plastic pipettes, EU-plug, 1 - 100 ml
LBNEP2000-230EU
This battery powered pipette controller works with glass and plastic pipettes in the 1 to 100 ml range.
- Lightweight handle with smooth push-buttons and ergonomically located switches
- High aspiration speed - 25 ml in 4 seconds
- Cordless work for up to 8 continuous hours
- Aspiration speed can be set to high or low to adjust for the volume of the pipette and viscosity of the liquid
- Suction can be adjusted by the amount of pressure applied to the trigger button
- Dispensing can be carried out by gravity or supported by the pump, which empties the pipette with a blow out step
- Protected from the entrance of liquids by both a PTFE filter and a safety valve
- Filter and pipette holder are easily exchanged and autoclaved
: Supplied with power supply/charger and PTFE filter.
- Capacity:1 - 100 ml
- Description:Electronic pipette controllers, for glass or plastic pipettes, EU-plug



