About this item
These 934-AH™ RTU grade filter papers have been pre-washed, dried (or ignited), cooled, desiccated and weighed, which eliminates the pre-treating steps that are otherwise required by the US EPA Laboratory Standard Method 2540 parts C, D, and E. These filter papers are widely used for dissolved, suspended and volatiles solid analysis. They are also used as a wastewater filter for a wide range of water monitoring applications including the monitoring of rivers, lakes and coastal waters, as well as analysing purified discharge of wastewater treatment plants and monitoring discharge water from industrial plants.
- Superior fine particle retention at high flow rates
- Capable of processing very turbid samples
- Particle retention: 1,5 µm
934-AH™ RTU for suspended and dissolved solids: Pre-washed, dried, cooled, and weighed filters with certified mass loss between washing and drying steps of the lesser of less than 0,5 mg or 4% in accordance with US EPA Lab Standard Method 2540 parts C and D. Most filters come weighed to four decimal places, however a version of the 47 mm filter can be measured to five decimal places if needed.
934-AH™ RTU for volatiles: Pre-washed, pre-weighed and pre-fired at 550 °C aligned to US EPA Laboratory Standard Method 2540 parts C, D, and E.
934-AH™ RTU double weigh: Drying, cooling and weighing steps repeated twice for customers with the highest regulatory concern.
* Comes pre-washed and pre-weighed to 5 decimal places.
Specifications
- Catalog No:
- 513-0130
- 513-0128
- 513-0138
- 513-0129
- 513-0139
- WHAT9907-070
- 513-0137
- 513-0127
- 513-0135
- 513-0136
- 513-0133
- WHAT9907-9436
- 513-0134
- 513-0131
- 513-0132
- 513-0117
- 513-0115
- 513-0116
- 513-0114
- 513-0140
- Weight:
- 64 g/m²
- 64 g/m²
- 64 g/m²
- 64 g/m²
- 64 g/m²
- 64 g/m²
- 64 g/m²
- 64 g/m²
- 64 g/m²
- 64 g/m²
- 64 g/m²
- 64 g/m²
- 64 g/m²
- 64 g/m²
- 64 g/m²
- 64 g/m²
- 64 g/m²
- 64 g/m²
- 64 g/m²
- 64 g/m²
- Thickness:
- 435 µm
- 435 µm
- 435 µm
- 435 µm
- 435 µm
- 435 µm
- 435 µm
- 435 µm
- 435 µm
- 435 µm
- 435 µm
- 435 µm
- 435 µm
- 435 µm
- 435 µm
- 435 µm
- 435 µm
- 435 µm
- 435 µm
- 435 µm
- Particle retention:
- 1,5 µm
- 1,5 µm
- 1,5 µm
- 1,5 µm
- 1,5 µm
- 1,5 µm
- 1,5 µm
- 1,5 µm
- 1,5 µm
- 1,5 µm
- 1,5 µm
- 1,5 µm
- 1,5 µm
- 1,5 µm
- 1,5 µm
- 1,5 µm
- 1,5 µm
- 1,5 µm
- 1,5 µm
- 1,5 µm
- Filtration speed:
- 47 s (Herzberg)
- 47 s (Herzberg)
- 47 s (Herzberg)
- 47 s (Herzberg)
- 47 s (Herzberg)
- 47 s (Herzberg)
- 47 s (Herzberg)
- 47 s (Herzberg)
- 47 s (Herzberg)
- 47 s (Herzberg)
- 47 s (Herzberg)
- 47 s (Herzberg)
- 47 s (Herzberg)
- 47 s (Herzberg)
- 47 s (Herzberg)
- 47 s (Herzberg)
- 47 s (Herzberg)
- 47 s (Herzberg)
- 47 s (Herzberg)
- 47 s (Herzberg)
- Water flow rate:
- 341 ml/min
- 341 ml/min
- 341 ml/min
- 341 ml/min
- 341 ml/min
- 341 ml/min
- 341 ml/min
- 341 ml/min
- 341 ml/min
- 341 ml/min
- 341 ml/min
- 341 ml/min
- 341 ml/min
- 341 ml/min
- 341 ml/min
- 341 ml/min
- 341 ml/min
- 341 ml/min
- 341 ml/min
- 341 ml/min
- Airflow rate:
- 3,7 s/100 ml/in²
- 3,7 s/100 ml/in²
- 3,7 s/100 ml/in²
- 3,7 s/100 ml/in²
- 3,7 s/100 ml/in²
- 3,7 s/100 ml/in²
- 3,7 s/100 ml/in²
- 3,7 s/100 ml/in²
- 3,7 s/100 ml/in²
- 3,7 s/100 ml/in²
- 3,7 s/100 ml/in²
- 3,7 s/100 ml/in²
- 3,7 s/100 ml/in²
- 3,7 s/100 ml/in²
- 3,7 s/100 ml/in²
- 3,7 s/100 ml/in²
- 3,7 s/100 ml/in²
- 3,7 s/100 ml/in²
- 3,7 s/100 ml/in²
- 3,7 s/100 ml/in²
- Max. temperature:
- 550 °C
- 550 °C
- 550 °C
- 550 °C
- 550 °C
- 550 °C
- 550 °C
- 550 °C
- 550 °C
- 550 °C
- 550 °C
- 550 °C
- 550 °C
- 550 °C
- 550 °C
- 550 °C
- 550 °C
- 550 °C
- 550 °C
- 550 °C