Order Entry
Belgium
ContactUsLinkComponent
 
VWR® Traceable®, Infrared Core Thermometer
  620-2203
undefined
VWR® Traceable®, Infrared Core Thermometer
  620-2203

 

  • Range:
    (IR) −60…+500; (TC) −64…+1400 °C
  • Resolution:
    0,1 °C
  • W×D×H:
    178×70×38 mm
  • Accuracy:
    ±1,0 °C or 2,0 %
  • Pk:
    1

 

 

This easy to use, infrared, K-type thermometer allows the unit to take readings in less than one second.

  • Field of view is 12:1
  • Emissivity adjustable from 0,1 to 1,0 in 0,01 °C increments
  • Maximum/minimum feature allows viewing of highest and lowest readings, at any time
  • Memory recalls captured temperatures, displays the average of all readings and the difference between the two
  • Audible, user-settable, high and low alarms signal 'out of range' conditions, 'HOLD' function to freeze the display
  • Cable length: 3 metres

W×D×H: 178×70×38 mm

 : Supplied with 3 point Traceable® certificate of calibration (at 35; 50 and 150 °C (IR)), K-type probe (−40 to +250 °C) and batteries with low level indicator.