Order Entry
Belgium
ContactUsLinkComponent
Erlenmeyer flasks, narrow or wide neck, with beaded rim
Erlenmeyer flasks, narrow or wide neck, with beaded rim
  HECH41940060
undefined
Erlenmeyer flasks, narrow or wide neck, with beaded rim
  HECH41940060

 

  • Ext.Ø:
    166 mm
  • Capacity:
    2000 ml
  • Height:
    280 mm
  • Seq:
    07
  • Neck Ø ext.:
    50 mm
  • Pk:
    1

 

 

DURAN® borosilicate glass 3.3, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Volume graduations and labelling area.