Order Entry
Belgium
ContactUsLinkComponent
 
SE600 Standard Dual Cooled Vertical Electrophoresis Unit
 
undefined
SE600 Standard Dual Cooled Vertical Electrophoresis Unit

 

  • Catalog No:
  • 732-1919
  • 732-1918
  • Model:
  • SE600-15-1.5
  • SE600
  • Glass plate size (W×H):
  • 180×160 or 180×80 mm
  • 180×160 or 180×80 mm
  • Humidity:
  • <80% RH
  • <80% RH
  • Max. power requirement:
  • 1000 V, 500 mA, 50 W
  • 1000 V, 500 mA, 50 W
  • Max. temperature:
  • 45 °C
  • 45 °C
  • Unit W×H×D:
  • 320×290×140 mm
  • 320×290×140 mm

 

Combs

 

Frequently Bought Together