Order Entry
Belgium
ContactUsLinkComponent
Measuring cylinders, tall form, PP
Measuring cylinders, tall form, PP
Catalog # 612-4151
Supplier:  witeg Labortechnik
undefined
Measuring cylinders, tall form, PP
Catalog # 612-4151
Supplier:  witeg Labortechnik

Specifications

  • Ø:
    18 mm
  • Capacity:
    25 ml
  • Height:
    195 mm
  • Division:
    0,5 ml
  • Pk:
    1

Specifications

About this item

PP, highly translucent, tall form.

  • Pouring spout, pentagonal base assures excellent stability
  • Non-wetting walls, absolutely no meniscus formation, very good chemical resistance
  • Permanent, embossed graduations
Certifications: ISO 6706, BS 5404