Order Entry
Belgium
ContactUsLinkComponent
Evaporating dishes with spout
Evaporating dishes with spout
Catalog # WITG5.530.010.B
Supplier:  witeg Labortechnik
undefined
Evaporating dishes with spout
Catalog # WITG5.530.010.B
Supplier:  witeg Labortechnik

Specifications

  • Ext.Ø:
    40 mm
  • Capacity:
    10 ml
  • Height:
    18 mm
  • Pk:
    1

Specifications

About this item

Evaporating dishes are made of borosilicate glass, with spout.

  • Excellent chemical resistance
  • High temperature resistance up to +500 °C
  • Minimal thermal expansion, giving relatively high resistance to temperature changes
Certifications: DIN 12336.