Rotary evaporator, large scale, Rotavapor® R-250
Supplier: BUCHI
Certificates
About this item
Batches up to 30 liters can be quickly and safely distilled in the 50-liter evaporating flask of the R-250. The powerful heating bath allows a distillation rate up to 30 liters of acetone per hour.
- Fast distillation thanks to high heating capacity
- Intuitive operation; large and easy to read display
- Easy flask handling due to the unique flask coupling
- Spring-loaded valves protect the glass
- Long life time thanks to exclusive use of corrosion-free stainless steel
- Highly chemical resistant materials
- Trouble-free operation thanks to robust industrial valves
Delivery information: All Rotavapor R-250 models are delivered ready to use, including: Evaporating or drying flask (20 or 50 L), 3,5 m vacuum hose to the vacuum source (PVC), 3 m vacuum hose to vacuum controller (rubber), 2 m cooling water hose 19/26 (PVC), 3 m cooling water hose 14/18 (PVC), 2,2 m cooling water hose 10/14 (PVC), 2 m bath replenishment hose (PVC), 2 m feed hose (PTFE), seal removal tool and operation manual.
Specifications
- Catalog No:
- BUCH8500C552
- BUCH8500D512
- BUCH8500D511
- BUCH8500C511
- BUCH8501D551
- BUCH8500C521
- BUCH8501G511
- BUCH8500C512
- BUCH8501D552
- BUCH8500C541
- BUCH8501G521
- BUCH8500C522
- BUCH8501G512
- BUCH8500C551
- BUCH8501G541
- BUCH8500C542
- BUCH8501G522
- BUCH8501G551
- BUCH8501G542
- BUCH8501G552
- BUCH8501C542
- BUCH8501C541
- BUCH8501C552
- BUCH8501C551
- BUCH8501D512
- BUCH8501D511
- BUCH8501D522
- BUCH8501D521
- BUCH8501D542
- BUCH8501D541
- BUCH8500G551
- BUCH8500G542
- BUCH8501C511
- BUCH8500G552
- BUCH8501C521
- BUCH8501C512
- BUCH8501C522
- BUCH8500G521
- BUCH8500G512
- BUCH8500G541
- BUCH8500G522
- BUCH8500D522
- BUCH8500D521
- BUCH8500D542
- BUCH8500D541
- BUCH8500D552
- BUCH8500D551
- BUCH8500G511
- Model:
- R-250
- R-250
- R-250
- R-250
- R-250
- R-250
- R-250
- R-250
- R-250
- R-250
- R-250
- R-250
- R-250
- R-250
- R-250
- R-250
- R-250
- R-250
- R-250
- R-250
- R-250
- R-250
- R-250
- R-250
- R-250
- R-250
- R-250
- R-250
- R-250
- R-250
- R-250
- R-250
- R-250
- R-250
- R-250
- R-250
- R-250
- R-250
- R-250
- R-250
- R-250
- R-250
- R-250
- R-250
- R-250
- R-250
- R-250
- R-250
- Rotation speed:
- 5 - 100 min⁻¹
- 5 - 100 min⁻¹
- 5 - 100 min⁻¹
- 5 - 100 min⁻¹
- 5 - 100 min⁻¹
- 5 - 100 min⁻¹
- 5 - 100 min⁻¹
- 5 - 100 min⁻¹
- 5 - 100 min⁻¹
- 5 - 100 min⁻¹
- 5 - 100 min⁻¹
- 5 - 100 min⁻¹
- 5 - 100 min⁻¹
- 5 - 100 min⁻¹
- 5 - 100 min⁻¹
- 5 - 100 min⁻¹
- 5 - 100 min⁻¹
- 5 - 100 min⁻¹
- 5 - 100 min⁻¹
- 5 - 100 min⁻¹
- 5 - 100 min⁻¹
- 5 - 100 min⁻¹
- 5 - 100 min⁻¹
- 5 - 100 min⁻¹
- 5 - 100 min⁻¹
- 5 - 100 min⁻¹
- 5 - 100 min⁻¹
- 5 - 100 min⁻¹
- 5 - 100 min⁻¹
- 5 - 100 min⁻¹
- 5 - 100 min⁻¹
- 5 - 100 min⁻¹
- 5 - 100 min⁻¹
- 5 - 100 min⁻¹
- 5 - 100 min⁻¹
- 5 - 100 min⁻¹
- 5 - 100 min⁻¹
- 5 - 100 min⁻¹
- 5 - 100 min⁻¹
- 5 - 100 min⁻¹
- 5 - 100 min⁻¹
- 5 - 100 min⁻¹
- 5 - 100 min⁻¹
- 5 - 100 min⁻¹
- 5 - 100 min⁻¹
- 5 - 100 min⁻¹
- 5 - 100 min⁻¹
- 5 - 100 min⁻¹
- Evaporating rate:
- 31000 ml acetone per hour
- 31000 ml acetone per hour
- 31000 ml acetone per hour
- 31000 ml acetone per hour
- 31000 ml acetone per hour
- 31000 ml acetone per hour
- 31000 ml acetone per hour
- 31000 ml acetone per hour
- 31000 ml acetone per hour
- 31000 ml acetone per hour
- 31000 ml acetone per hour
- 31000 ml acetone per hour
- 31000 ml acetone per hour
- 31000 ml acetone per hour
- 31000 ml acetone per hour
- 31000 ml acetone per hour
- Heating capacity:
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- Cooling surface:
- Two or three condensers of 6000 cm² each, distillate cooler 800 cm²
- Two or three condensers of 6000 cm² each, distillate cooler 800 cm²
- Two or three condensers of 6000 cm² each, distillate cooler 800 cm²
- Two or three condensers of 6000 cm² each, distillate cooler 800 cm²
- Two or three condensers of 6000 cm² each, distillate cooler 800 cm²
- Two or three condensers of 6000 cm² each, distillate cooler 800 cm²
- Two or three condensers of 6000 cm² each, distillate cooler 800 cm²
- Two or three condensers of 6000 cm² each, distillate cooler 800 cm²
- Two or three condensers of 6000 cm² each, distillate cooler 800 cm²
- Two or three condensers of 6000 cm² each, distillate cooler 800 cm²
- Two or three condensers of 6000 cm² each, distillate cooler 800 cm²
- Two or three condensers of 6000 cm² each, distillate cooler 800 cm²
- Two or three condensers of 6000 cm² each, distillate cooler 800 cm²
- Two or three condensers of 6000 cm² each, distillate cooler 800 cm²
- Two or three condensers of 6000 cm² each, distillate cooler 800 cm²
- Two or three condensers of 6000 cm² each, distillate cooler 800 cm²
- W×D×H:
- 1410×850×2260 mm
- 1410×850×2300 mm
- 1410×850×2300 mm
- 1410×850×2300 mm
- 1410×850×2260 mm
- 1410×850×2100 mm
- 1410×850×2300 mm
- 1410×850×2300 mm
- 1410×850×2260 mm
- 1410×850×2260 mm
- 1410×850×2100 mm
- 1410×850×2100 mm
- 1410×850×2300 mm
- 1410×850×2260 mm
- 1410×850×2260 mm
- 1410×850×2260 mm
- 1410×850×2100 mm
- 1410×850×2260 mm
- 1410×850×2260 mm
- 1410×850×2260 mm
- 1410×850×2260 mm
- 1410×850×2260 mm
- 1410×850×2260 mm
- 1410×850×2260 mm
- 1410×850×2300 mm
- 1410×850×2300 mm
- 1410×850×2100 mm
- 1410×850×2100 mm
- 1410×850×2260 mm
- 1410×850×2260 mm
- 1410×850×2260 mm
- 1410×850×2260 mm
- 1410×850×2300 mm
- 1410×850×2260 mm
- 1410×850×2100 mm
- 1410×850×2300 mm
- 1410×850×2100 mm
- 1410×850×2100 mm
- 1410×850×2300 mm
- 1410×850×2260 mm
- 1410×850×2100 mm
- 1410×850×2100 mm
- 1410×850×2100 mm
- 1410×850×2260 mm
- 1410×850×2260 mm
- 1410×850×2260 mm
- 1410×850×2260 mm
- 1410×850×2300 mm
- Weight:
- 250 kg
- 250 kg
- 250 kg
- 250 kg
- 250 kg
- 250 kg
- 250 kg
- 250 kg
- 250 kg
- 250 kg
- 250 kg
- 250 kg
- 250 kg
- 250 kg
- 250 kg
- 250 kg
- 250 kg
- 250 kg
- 250 kg
- 250 kg
- 250 kg
- 250 kg
- 250 kg
- 250 kg
- 250 kg
- 250 kg
- 250 kg
- 250 kg
- 250 kg
- 250 kg
- 250 kg
- 250 kg
- 250 kg
- 250 kg
- 250 kg
- 250 kg
- 250 kg
- 250 kg
- 250 kg
- 250 kg
- 250 kg
- 250 kg
- 250 kg
- 250 kg
- 250 kg
- 250 kg
- 250 kg
- 250 kg
- Temperature range:
- Ambient…+180 °C
- Ambient…+180 °C
- Ambient…+180 °C
- Ambient…+180 °C
- Ambient…+180 °C
- Ambient…+180 °C
- Ambient…+180 °C
- Ambient…+180 °C
- Ambient…+180 °C
- Ambient…+180 °C
- Ambient…+180 °C
- Ambient…+180 °C
- Ambient…+180 °C
- Ambient…+180 °C
- Ambient…+180 °C
- Ambient…+180 °C
- Ambient…+180 °C
- Ambient…+180 °C
- Ambient…+180 °C
- Ambient…+180 °C
- Ambient…+180 °C
- Ambient…+180 °C
- Ambient…+180 °C
- Ambient…+180 °C
- Ambient…+180 °C
- Ambient…+180 °C
- Ambient…+180 °C
- Ambient…+180 °C
- Ambient…+180 °C
- Ambient…+180 °C
- Ambient…+180 °C
- Ambient…+180 °C
- Ambient…+180 °C
- Ambient…+180 °C
- Ambient…+180 °C
- Ambient…+180 °C
- Ambient…+180 °C
- Ambient…+180 °C
- Ambient…+180 °C
- Ambient…+180 °C
- Ambient…+180 °C
- Ambient…+180 °C
- Ambient…+180 °C
- Ambient…+180 °C
- Ambient…+180 °C
- Ambient…+180 °C
- Ambient…+180 °C
- Ambient…+180 °C
Specifications
Frequently Bought Together