Rotary evaporator, large scale, Rotavapor® R-250 EX
Leverancier: BUCHI
Certificaten
Over dit artikel
The Rotavapor R-250 EX is the EX rated version of the Rotavapor R-250. It fulfills the high requirements of the ATEX regulations and fits perfect to your Ex-proof production laboratory. It is designed for easy and safe operation combined with high performance.
- Intuitive operation and handling guarantee safe and efficient industrial distillation
- Immediate shut-down due to safety cut-off
- Safe handling and spring-loaded valves protect the glass
- Easy flask handling due to the unique flask coupling
- Long life time due to exclusive use of corrosion-free stainless steel
- Low maintenance thanks to highly chemical resistant materials
Certificeringen: Flameproof enclosure for controller, heater, and level sensor in accordance with EN 50018 (IEC 60079-1).
'Increased safety' heater terminal box in accordance with EN 50019 (IEC 60079-7).
Intrinsically safe operator panel and vacuum controller in accordance with EN 50020 (IEC 60079-11).
'Increased safety' heater terminal box in accordance with EN 50019 (IEC 60079-7).
Intrinsically safe operator panel and vacuum controller in accordance with EN 50020 (IEC 60079-11).
Levering: All models are delivered ready to use, including all needed tools. The evaporators are supplied with vacuum controller UDS7 EX, vacuum valve EX, glass configuration according order, evaporating flask according order, vacuum hose to the vacuum source (PVC, 3,5 m), vacuum hose to the vacuum controller (rubber, 3 m), cooling water hose 19/26 (PVC, 2 m), cooling water hose 14/18 (PVC, 3 m), cooling water hose 10/14 (PVC, 2,2 m), bath replenishment hose (PVC, 2 m), feed hose (PTFE, 2 m), seal removal tool and operation manual.
Let op: * Temperature class T3 = up to 150 °C
Temperature class T4 = up to 135 °C
Temperature class T4 = up to 135 °C
Specificaties
- Catalog No:
- BUCH8621G511
- BUCH8621G521
- BUCH8621G512
- BUCH8621G541
- BUCH8621G522
- BUCH8621G551
- BUCH8621G542
- BUCH8621G552
- BUCH8610G541
- BUCH8610G522
- BUCH8610D541
- BUCH8610D522
- BUCH8610D551
- BUCH8610D542
- BUCH8610D580
- BUCH8610D552
- BUCH8610G512
- BUCH8610G511
- BUCH8610G521
- BUCH8610D521
- BUCH8610C512
- BUCH8610C511
- BUCH8610C522
- BUCH8610C521
- BUCH8610C542
- BUCH8610C541
- BUCH8610C552
- BUCH8610C551
- BUCH8610D512
- BUCH8610D511
- BUCH8611C551
- BUCH8611C542
- BUCH8611D511
- BUCH8611C552
- BUCH8610G552
- BUCH8611C512
- BUCH8611C511
- BUCH8620D541
- BUCH8611C522
- BUCH8620D522
- BUCH8611C521
- BUCH8620D551
- BUCH8620D542
- BUCH8611C541
- BUCH8620D580
- BUCH8620D552
- BUCH8620G512
- BUCH8620G511
- BUCH8620G522
- BUCH8620G521
- BUCH8610G551
- BUCH8610G542
- BUCH8620C512
- BUCH8620C522
- BUCH8620C521
- BUCH8620C542
- BUCH8620C541
- BUCH8620C552
- BUCH8620C551
- BUCH8620D512
- BUCH8620D511
- BUCH8620D521
- BUCH8611G542
- BUCH8611G541
- BUCH8611G552
- BUCH8621C552
- BUCH8611G551
- BUCH8621C551
- BUCH8621D512
- BUCH8621D511
- BUCH8620C511
- BUCH8621D522
- BUCH8621D521
- BUCH8621D542
- BUCH8621D541
- BUCH8621D552
- BUCH8621D551
- BUCH8611D552
- BUCH8611G512
- BUCH8611G511
- BUCH8611G522
- BUCH8611G521
- BUCH8611D521
- BUCH8611D512
- BUCH8620G541
- BUCH8611D541
- BUCH8611D522
- BUCH8611D551
- BUCH8620G551
- BUCH8611D542
- BUCH8620G542
- BUCH8621C511
- BUCH8620G552
- BUCH8621C521
- BUCH8621C512
- BUCH8621C541
- BUCH8621C522
- BUCH8621C542
- Model:
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- R-250 EX
- Rotation speed:
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- 0 - 100 min⁻¹
- Heating capacity:
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- 6600 W
- Cooling surface:
- Two or three condensate coolers of 0,6 m² each, distillate cooler 0,08 m²
- Two or three condensate coolers of 0,6 m² each, distillate cooler 0,08 m²
- Two or three condensate coolers of 0,6 m² each, distillate cooler 0,08 m²
- Two or three condensate coolers of 0,6 m² each, distillate cooler 0,08 m²
- Two or three condensate coolers of 0,6 m² each, distillate cooler 0,08 m²
- Two or three condensate coolers of 0,6 m² each, distillate cooler 0,08 m²
- Two or three condensate coolers of 0,6 m² each, distillate cooler 0,08 m²
- Two or three condensate coolers of 0,6 m² each, distillate cooler 0,08 m²
- Two or three condensate coolers of 0,6 m² each, distillate cooler 0,08 m²
- Two or three condensate coolers of 0,6 m² each, distillate cooler 0,08 m²
- Two or three condensate coolers of 0,6 m² each, distillate cooler 0,08 m²
- Two or three condensate coolers of 0,6 m² each, distillate cooler 0,08 m²
- Two or three condensate coolers of 0,6 m² each, distillate cooler 0,08 m²
- Two or three condensate coolers of 0,6 m² each, distillate cooler 0,08 m²
- Two or three condensate coolers of 0,6 m² each, distillate cooler 0,08 m²
- Two or three condensate coolers of 0,6 m² each, distillate cooler 0,08 m²
- Two or three condensate coolers of 0,6 m² each, distillate cooler 0,08 m²
- Two or three condensate coolers of 0,6 m² each, distillate cooler 0,08 m²
- Two or three condensate coolers of 0,6 m² each, distillate cooler 0,08 m²
- Two or three condensate coolers of 0,6 m² each, distillate cooler 0,08 m²
- Two or three condensate coolers of 0,6 m² each, distillate cooler 0,08 m²
- Two or three condensate coolers of 0,6 m² each, distillate cooler 0,08 m²
- Two or three condensate coolers of 0,6 m² each, distillate cooler 0,08 m²
- Two or three condensate coolers of 0,6 m² each, distillate cooler 0,08 m²
- Two or three condensate coolers of 0,6 m² each, distillate cooler 0,08 m²
- Two or three condensate coolers of 0,6 m² each, distillate cooler 0,08 m²
- Two or three condensate coolers of 0,6 m² each, distillate cooler 0,08 m²
- Two or three condensate coolers of 0,6 m² each, distillate cooler 0,08 m²
- Two or three condensate coolers of 0,6 m² each, distillate cooler 0,08 m²
- Two or three condensate coolers of 0,6 m² each, distillate cooler 0,08 m²
- Two or three condensate coolers of 0,6 m² each, distillate cooler 0,08 m²
- Two or three condensate coolers of 0,6 m² each, distillate cooler 0,08 m²
- Two or three condensate coolers of 0,6 m² each, distillate cooler 0,08 m²
- Bath W×D×H:
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- Ø 610×320 mm
- W×D×H:
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- 1410×850×2100/2260/2300 mm
- Weight:
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- 285 - 295 kg (depending on glass assembly)
- Temperature range:
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
- Ambient…+150 °C (T3) / ambient…+135 °C (T4)
Specificaties
Frequently Bought Together