Order Entry
Belgium
ContactUsLinkComponent
Multi-parameter meters, handheld, Portavo® 907
Multi-parameter meters, handheld, Portavo® 907
Supplier:  KNICK
Certificates
undefined
Multi-parameter meters, handheld, Portavo® 907
Supplier:  KNICK

Specifications

  • Catalog No:
  • 665-0287
  • 665-0361
  • 664-0138
  • Model:
  • Portavo® 907 COND
  • Portavo® 907 OXY
  • pH range:
  • −2...+16
  • −2...+16
  • pH accuracy:
  • <±0,01
  • <±0,01
  • mV range:
  • ±2000
  • ±2000
  • mV accuracy:
  • <0,1% of value +0,3
  • <0,1% of value +0,3
  • Conductivity range:
  • 4 electrode: 0,1 μS...1000 mS (0,05...500 mS/cm with electrode SE 204)
    2 electrode: 0,1 μS...200 mS (0,01...200 μS/cm with electrode SE 202)
  • Depending on Memosens electrode
  • Conductivity resolution:
  • 0,001 μS/cm (c <0,05 cm-1)
    0,01 μS/cm (c = 0,05...0,2 cm-1)
    0,1 μS/cm (c = 0,2...0,8 cm-1)
    0,1 μS/cm (c >0,8 cm-1)
  • 0,001 μS/cm (c <0,05 cm-1)
    0,01 μS/cm (c = 0,05...0,2 cm-1)
    0,1 μS/cm (c = 0,2...0,8 cm-1)
    0,1 μS/cm (c >0,8 cm-1)
  • Conductivity accuracy:
  • <0,5% of value +0,4 μS
  • Depending on Memosens electrode
  • Resistivity range:
  • 00,00 - 99,99 MΩ cm
  • 00,00 - 99,99 MΩ cm
  • Salinity range:
  • 0,0 - 45,0 g/kg (0...+30 °C)
  • 0,0 - 45,0 g/kg (0...+30 °C)
  • TDS range:
  • 0 - 1999 mg/l (10...40 °C)
  • 0 - 1999 mg/l (10...40 °C)
  • DO concentration:
  • 0,00...0,99 / 1,00...20,00 mg/L
  • 0,00...0,99 / 1,00...20,00 mg/L
  • DO saturation:
  • 0,000...200,0 %
  • 0,000...200,0 %
  • DO accuracy:
  • Depending on Memosens electrode
  • Depending on Memosens electrode
  • Temperature range:
  • NTC 30: −20...+120 °C
    PT1000: −40...+250 °C
    Memosens: −50...+250 °C
  • NTC 30: −20...+120 °C
    PT1000: −40...+250 °C
    Memosens: −50...+250 °C
  • Temperature accuracy:
  • <0,5 K
  • <0,5 K
  • Display:
  • LCD, coloured
  • LCD, coloured
  • Power supply:
  • 4 alkaline AA batteries, Li-ion accumulator (loading via USB) available
  • 4 alkaline AA batteries, Li-ion accumulator (loading via USB) available
  • Compliance:
  • IP 66/IP 67
  • IP 66/IP 67
  • Data logging capacity:
  • 10000 values
  • 10000 values
  • Connections:
  • 1×multi contact for 2-/4-electrode sensors (analogue)
    1×M8 socket, 4 pins, for Memosens lab cable
    2×4 mm socket for separate temperature detector
  • 1×M8 socket, 4 pins, for Memosens lab cable
    1×M12 socket, 8 pins for Memosens and optical oxygen sensors
    2×4 mm socket for separate temperature detector
  • Outputs:
  • Micro USB ports
  • Micro USB ports
  • W×D×H:
  • 127×30×155 mm
  • 127×30×155 mm
  • Weight:
  • 0,5 kg
  • 0,5 kg

Specifications

Electrodes

Product Information

Frequently Bought Together