Order Entry
Belgium
ContactUsLinkComponent
SE 260 Mighty Small II Deluxe Mini Vertical Electrophoresis Unit
SE 260 Mighty Small II Deluxe Mini Vertical Electrophoresis Unit
Certificates
undefined
SE 260 Mighty Small II Deluxe Mini Vertical Electrophoresis Unit

Specifications

  • Catalog No:
  • 732-2598
  • 732-1765
  • Model:
  • SE 260
  • SE 260
  • Glass plate size (W×H):
  • 100×80 mm
  • 100×80 mm
  • Humidity:
  • Up to 80%
  • Up to 80%
  • Max. temperature:
  • 45 °C
  • 45 °C
  • Spacers:
  • 0,75 mm
  • 0,75 mm
  • Unit W×H×D:
  • 165×180×160 mm
  • 165×180×160 mm
  • Weight:
  • 1,50 kg

Specifications

Combs

Product Information

Frequently Bought Together