Order Entry
Belgium
ContactUsLinkComponent
Beakers, low form
Beakers, low form
Catalog # LPIT290102
Supplier:  LP ITALIANA
undefined
Beakers, low form
Catalog # LPIT290102
Supplier:  LP ITALIANA

Specifications

  • Ext.Ø:
    68 mm
  • Graduation Interval:
    50 ml
  • Capacity:
    250 ml
  • Height:
    94 mm
  • Pk:
    6

Specifications

About this item

PP, translucent.

  • Excellent chemical resistance
  • Cleaning up to maximum +60 °C is recommended to preserve marks and inscriptions
  • For autoclaving (+121 °C) beakers with an embossed scale should be selected

With printed blue scale, beaded rim and spout.