Order Entry
Belgium
ContactUsLinkComponent
Cleanroom wipes, sterile, BioClean IsoPure Plus™
Cleanroom wipes, sterile, BioClean IsoPure Plus™
Catalog # NITRS-BIWP-9
Supplier:  Nitritex
undefined
Cleanroom wipes, sterile, BioClean IsoPure Plus™
Catalog # NITRS-BIWP-9
Supplier:  Nitritex

Specifications

  • Packed:
    10 wipes/inner bag; 10 inner bags/outer bag
  • L×W:
    230×230 mm
  • Model:
    BioClean IsoPure Plus™
  • Basis weight:
    130 g/m²
  • Particle generation (>=0,5 µm):
    710/cm²
  • Particle shedding (Helmke Drum):
    1750/min. (≥0,3 µm)
  • Absorbency - extrinsic:
    370 ml/m²
  • Absorbency - intrinsic:
    2,15 ml/g
  • Ions - sodium:
    0,0081 ppm
  • Ions - chloride:
    0,0024 ppm
  • Pk:
    1.000

Specifications

About this item

These durable wipes are made of double-knit 100% continuous-filament polyester. They are processed in a cleanroom environment to ensure compatibility with ISO Class 4 operating conditions.

  • Ultra-low levels of particulates and extractables
  • Excellent absorption properties
  • Ultrasonically sealed borders to prevent fibre release

Suitable for use in Class 10, ISO 4, M2,5 cleanrooms.

Colour: White

Packaging: 10 wipes per inner bag; 10 inner bags per outer bag; 10 outer bags per carton. Lot number appears on the outer bag and the carton to provide traceability.
Caution: Data accurate at time of publishing, latest test results and test methods can be found on supplier's website.