Order Entry
Belgium
ContactUsLinkComponent
Measuring cylinders, tall form, class A, borosilicate glass, Volac®
Measuring cylinders, tall form, class A, borosilicate glass, Volac®
Catalog # POULR263/WAC/G/2
Supplier:  Poulten & Graf
undefined
Measuring cylinders, tall form, class A, borosilicate glass, Volac®
Catalog # POULR263/WAC/G/2
Supplier:  Poulten & Graf

Specifications

  • Capacity:
    250 ml
  • Seq:
    02
  • Division:
    2,0 ml
  • Pk:
    2
  • Tolerance:
    1,0 ± ml

Specifications

About this item

Borosilicate glass 3,3 class A, conformity certified.

  • Calibrated to contain 'ln'
  • Hexagonal glass base and spout
  • Blue graduations
Certifications: DIN EN ISO 4788
Ordering information: Supplied with batch and single certificate