Order Entry
Belgium
ContactUsLinkComponent
Flasks acc. to Kjeldahl, with beaded rim
Flasks acc. to Kjeldahl, with beaded rim
Catalog # WITG5.518.001
Supplier:  witeg Labortechnik
undefined
Flasks acc. to Kjeldahl, with beaded rim
Catalog # WITG5.518.001
Supplier:  witeg Labortechnik

Specifications

  • Ext.Ø:
    131 mm
  • Capacity:
    1000 ml
  • Height:
    350 mm
  • Neck Ø ext.:
    34 mm
  • Pk:
    1

Specifications

About this item

DURAN®, borosilicate glass, clear.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

With printed indication of contents and white labelling area.