Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Sedimentation cones, Imhoff type

Imhoff cone, 1000 ml, with stopcock
  WITG2.936.000
Sedimentation cones, Imhoff type
  WITG2.936.000
Sedimentation cones, Imhoff type
Sedimentation cones, Imhoff type

Imhoff cone, 1000 ml, with stopcock

 
231,00 €
   
1 * 1 ST
 

Made of borosilicate glass.

  • Graduated
  • With NS stopcock
  • Very good temperature and chemical resistance
 
  • Type:
    with stopcock
  • Description:
    Imhoff cone, 1000 ml
  • Cat. No.:
    WITG2.936.000
  • Graduation:
    0 - 2 ml
    2 - 10 ml
    10 - 40 ml
    40 - 100 ml
    100 - 1000 ml
  • Tolerance:
    0,1 (±ml)
    0,5 (±ml)
    1 (±ml)
    2 (±ml)
  • Division:
    0,1 ml
    0,5 ml
    1 ml
    2 ml