Measuring cylinders, tall form, PP
Catalog # LPIT290138
Supplier: LP ITALIANA
Specifications
- Type:with handle
- Capacity:2000 ml
- Pk:1
Specifications
About this item
PP, translucent, tall form, with handle.
- Calibrated to "In"
- Square base, spout
- Thermal stresses of up to +80 °C do not result in the tolerance limit being permanently exceeded
Certifications: DIN 12681 B / ISO 6706