Lids for buckets
Supplier: BERLIN PACKAGING RIXIUS GMBH
Jump to:
About this item
Water proof lids for buckets.
Ordering information: Buckets should be ordered separately.
9 Options Available Below
Product Details & Documents
Water proof lids for buckets.
Ordering information: Buckets should be ordered separately.
Product Family Options
Product Information
- AvailabilityPrice
- RIXI8-7100-006Lever lid for 0,6 l bucket, PP, water proof
- RIXI8-7100-010Lever lid for 1 l bucket, PP, water proof
- RIXI8-7100-018Lever lid for 2 l bucket, PP, water proof
- RIXI8-7100-025Lever lid for 2,5 L bucket, PP, water proof
- RIXI8-7100-050Lever lid, for 5 L bucket, PP, water proof
- RIXI8-7100-100Lever lid for 10 L bucket, PP, water proof
- RIXI8-7100-210Lever lid for 20 l bucket, PP, water proof
- RIXI8-7100-300Lever lid for 30 l bucket, PP, water proof
- RIXI8-7200-180Lid for 15 l bucket, oval, PP
Buckets
Product Information
- Catalog #ØCapacityDescriptionColourHeightAvailabilityPrice
- 190 mm0,6 LBucket with plastic handle, not UN-approved (without lid, must be ordered separately)White102 mmLog in for availability1 * 435 ST561,00 €
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.