Reusable bailer
Reusable bailer, Natural, FEP, 350 ml, 40 cm, 46 mm
Catalog # SAMP5075A-350
Supplier: Sampling Systems
Jump to:
Product Details & Documents
Reusable bailer for sampling wells, ground water, tanks and bores.
- Easy to clean
- Simply lower to take the sample
- Manufactured from chemically resistant FEP (similar to PTFE)
Primarily used in environmental and chemical sampling.
Specifications
- Ø:46 mm
- Capacity:350 ml
- Colour:Natural
- Description:Reusable bailer
- Length:40 cm
- Material:FEP



