Order Entry
Belgium
ContactUsLinkComponent
VWR® VAPOUR-Line Eco, Top loading autoclaves
VWR® VAPOUR-Line Eco, Top loading autoclaves
Supplier:  VWR Collection
Certificates
undefined
VWR® VAPOUR-Line Eco, Top loading autoclaves
Supplier:  VWR Collection
Certificates

Specifications

  • Catalog No:
  • 481-0671
  • 481-0708
  • Model:
  • VAPOUR-Lineeco 25
  • VAPOUR-Lineeco 25
  • Capacity:
  • 25 L
  • 25 L
  • Material:
  • AISI 304 S/S
  • AISI 304 S/S
  • Temperature:
  • 134 °C
  • 134 °C
  • Max. pressure:
  • 2,1 bar
  • 2,1 bar
  • Int.Ø×H:
  • 250×450 mm
  • 250×450 mm
  • W×D×H ext.:
  • 550×540×1005 mm
  • 550×540×1005 mm
  • Weight:
  • 45 kg
  • 45 kg
  • Power rating:
  • 1,7 kW
  • 1,7 kW
  • Voltage:
  • 230 V
  • 230 V

Specifications

Frequently Bought Together