Order Entry
Belgium
ContactUsLinkComponent
Multi channel data loggers for pH, conductivity and temperature
Multi channel data loggers for pH, conductivity and temperature
Supplier:  CONSORT
Certificates
undefined
Multi channel data loggers for pH, conductivity and temperature
Supplier:  CONSORT

Specifications

  • Catalog No:
  • CONSD292
  • CONSD230
  • Interface:
  • RS232
  • RS232
  • Recording intervals:
  • 4 s - 24 h
  • 4 s - 24 h
  • Weight:
  • 12 kg
  • 12 kg
  • W×D×H:
  • 480×250×130 mm
  • 480×250×130 mm
  • Voltage:
  • 210 - 250 V
  • 210 - 250 V

Specifications

Frequently Bought Together