Conductivity electrodes, industrial
Conductivity sensor, industrial, dual graphite plates, SK10Y, 1 cm⁻¹, 0... 80 °C, Epoxy, 12×110 mm, S8 plug head, General purposes, agriculture
CONSSK10Y
: CONSORT
General purpose conductivity electrode for measuring low and medium coductivities.
- Connection:S8 plug head
- Ø×L:12×110 mm
- For:General purposes, agriculture
- Type:SK10Y
- Description:Conductivity sensor, industrial, dual graphite plates
- Material:Epoxy
- Temp.:0... 80 °C
- Cell constant:1 cm⁻¹
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



