Optifit Twin Full Face Masks
Supplier: HONEYWELL SAFETY
Certificates
About this item
Twin filter masks give general protection against particulates and/or toxic gases. They can only be used in sufficiently ventilated premises where the atmosphere contains a mininum oxygen volume of 17%.
- Complete PC visor with wide field of vision
- Facepiece seal on U-shaped silicone faceblank; lightweight and good facial compatibility (auto fit)
- Five-strap head harness with quick-release system
- Side lobes for wearing presciption spectacles inside mask
- Built-in plastic speech diaphragm for better speech transmission (plastic membrane)
- Exhalation valve made from silicone
- For use with Honeywell (Sperian) filters
- Recommended industries/use: chemical, oil and gas and pharmaceutical
Weight: 570 g
Certifications: EN 136:1998
Optifit + P3: NPF = 1000
Optifit + gas: NPF = 2000
Optifit + combined: NPF = 1000
Optifit + P3: NPF = 1000
Optifit + gas: NPF = 2000
Optifit + combined: NPF = 1000
Frequently Bought Together