Order Entry
Belgium
Orders LinkContactUsLinkComponent
General-purpose thermometer

General-purpose thermometer

Internal scale thermometers, −10...+110 °C, 1,0 °C, 260 mm, Red, Total, 8,0 - 10,0 mm
Catalog # ALLA52100RC110-QP
Supplier:   Alla France
General-purpose thermometer
Catalog # ALLA52100RC110-QP
Supplier:  Alla France
General-purpose thermometer
General-purpose thermometer

Internal scale thermometers, −10...+110 °C, 1,0 °C, 260 mm, Red, Total, 8,0 - 10,0 mm

Price
38,80 €
Log in for availability
1 * 1 ST
Product Details & Documents

Until 10th October 2017 it is still allowed to use mercury thermometers if they are exclusively intended to be used for tests as per standards which require the usage of mercury thermometers.

Specifications
  • Ø:
    8,0 - 10,0 mm
  • Immersion depth:
    Total
  • Description:
    Internal scale thermometers
  • Length:
    260 mm
  • Division:
    1,0 °C
  • Filling:
    Red
  • Range:
    −10...+110 °C