Order Entry
Belgium
ContactUsLinkComponent
 
Compact incubator with forced convection, Heratherm®
 
undefined
Compact incubator with forced convection, Heratherm®

 

  • Catalog No:
  • 390-1299
  • 390-0466
  • Model:
  • IMC18
  • IMC18
  • Temperature fluctuation (time):
  • ±0,2 °C @ 37 °C
  • ±0,2 °C @ 37 °C
  • Temperature variation (spatial):
  • ±1,2 °C @ 37 °C
  • ±1,2 °C @ 37 °C
  • Temperature range:
  • +17…50 °C
  • +17…50 °C
  • Capacity:
  • 18 L
  • 18 L
  • Convection type:
  • Forced convection
  • Forced convection
  • Int. W×D×H:
  • 180×290×310 mm
  • 180×290×310 mm
  • Ext. W×D×H:
  • 260×470×415 mm
  • 260×470×415 mm
  • Weight:
  • 7,2 kg
  • 7,2 kg
  • Shelves supplied (max.):
  • 2 (3)
  • 2 (3)
  • Power consumption:
  • 45 W
  • 45 W

 

Shelf